Skip Content
GEARBELT,HT,160 TEETH,LENGTH 1280 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,160 TEETH,LENGTH 1280 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVX3
  • Mfr. Model # 1LVX3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Industry Number 12808M85
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 160
  • Width 85mm
  • Pitch 8mm
  • Pitch Length 1280mm
  • Gearbelt Type HT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list