Skip Content
GEARBELT,HT,150 TEETH,LENGTH 2100 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,150 TEETH,LENGTH 2100 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWE1
  • Mfr. Model # 1LWE1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Industry Number 210014M115
  • Number of Teeth 150
  • Width 115mm
  • Gearbelt Type HT
  • Pitch Length 2100mm
  • Pitch 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list