Skip Content
GEARBELT,HT,150 TEETH,LENGTH 1200 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,150 TEETH,LENGTH 1200 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVU7
  • Mfr. Model # 1LVU7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Industry Number 12008M50
  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 150
  • Width 50mm
  • Gearbelt Type HT
  • Pitch 8mm
  • Pitch Length 1200mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list