GEARBELT,HT,135 TEETH,LENGTH 1890 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,135 TEETH,LENGTH 1890 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWD6
  • Mfr. Model # 1LWD6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Industry Number 189014M115
  • Number of Teeth 135
  • Width 115mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 1890mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list