Skip Content
GEARBELT,HT,127 TEETH,LENGTH 1778 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,127 TEETH,LENGTH 1778 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWC9
  • Mfr. Model # 1LWC9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 177814M55
  • Material Neoprene
  • Number of Teeth 127
  • Width 55mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 1778mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list