Skip Content
GEARBELT,HT,120 TEETH,LENGTH 960 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,120 TEETH,LENGTH 960 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVT2
  • Mfr. Model # 1LVT2
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 9608M20
  • Number of Teeth 120
  • Material Neoprene
  • Gearbelt Type HT
  • Width 20mm
  • Pitch 8mm
  • Pitch Length 960mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list