Skip Content
GEARBELT,HT,115 TEETH,LENGTH 1610 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,115 TEETH,LENGTH 1610 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWC7
  • Mfr. Model # 1LWC7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Industry Number 161014M115
  • Material Neoprene
  • Width 115mm
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 115
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 1610mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list