Skip Content
GEARBELT,HT,110 TEETH,LENGTH 880 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,HT,110 TEETH,LENGTH 880 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVR9
  • Mfr. Model # 1LVR9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Industry Number 8808M50
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 110
  • Gearbelt Type HT
  • Width 50mm
  • Pitch 8mm
  • Pitch Length 880mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list