Skip Content
GEARBELT,H,132 TEETH,LENGTH 66.0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARBELT,H,132 TEETH,LENGTH 66.0 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHU4
  • Mfr. Model # 1DHU4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 660H100
  • Number of Teeth 132
  • Material Neoprene
  • Gearbelt Type H
  • Pitch 1/2"
  • Width 1"
  • Pitch Length 66"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list