GEARBELT 96 TEETH 48 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT 96 TEETH 48 IN LONG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DHT7
  • Mfr. Model # 1DHT7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Industry Number 480H100
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 96
  • Gearbelt Type H
  • Pitch 1/2"
  • Width 1"
  • Pitch Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list