GEARBELT,L,104 TEETH,LENGTH 39.0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,L,104 TEETH,LENGTH 39.0 IN

DAYTON

Web Price : $24.31 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHL8
  • Mfr. Model # 1DHL8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1531
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Neoprene
  • Item Synchronous Drive Gearbelt
  • Pitch - Timing Belts 3/8"
  • Width - Timing Belts 1/2"
  • Industry Number - Timing Belts 390L050
  • Gearbelt Series - Timing Belts L
  • Pitch Length - Timing Belts 39"
  • Number of Teeth - Timing Belts 104

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list