GEARBELT,HT,70 TEETH,LENGTH 560 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARBELT,HT,70 TEETH,LENGTH 560 MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1DHV4
  • Mfr. Model # 1DHV4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Industry Number 5608M85
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Width 85mm
  • Gearbelt Type HT
  • Number of Teeth 70
  • Pitch 8mm
  • Pitch Length 560mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list