images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
GEARBELT,HT,60 TEETH,LENGTH 480 MM
- Item # GGS1DHU7
- Mfr. Model # 1DHU7
- UNSPSC # 26111801
- CATALOGUE PAGE # N/A
- Shipping Weight 0.2 lbs
Technical Specs
- Item Synchronous Drive Gearbelt
- Material Neoprene
- Width - Timing Belts 30mm
- Pitch - Timing Belts 8mm
- Industry Number - Timing Belts 4808M30
- Gearbelt Series - Timing Belts HT
- Number of Teeth - Timing Belts 60
- Pitch Length - Timing Belts 480mm
Compliance and Restrictions
-
None