GEARBELT,HT,200 TEETH,LENGTH 2800 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,200 TEETH,LENGTH 2800 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWF7
  • Mfr. Model # 1LWF7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Industry Number 280014M85
  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 200
  • Width 85mm
  • Pitch 14mm
  • Gearbelt Type HT
  • Pitch Length 2800mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list