GEARBELT,HT,185 TEETH,LENGTH 2590 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,185 TEETH,LENGTH 2590 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWF1
  • Mfr. Model # 1LWF1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Number of Teeth 185
  • Industry Number 259014M40
  • Width 40mm
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 2590mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list