GEARBELT,HT,180 TEETH,LENGTH 1440 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,180 TEETH,LENGTH 1440 M

DAYTON

Web Price : $106.91 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LVX6
  • Mfr. Model # 1LVX6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Pitch - Timing Belts 8mm
  • Width - Timing Belts 50mm
  • Industry Number - Timing Belts 14408M50
  • Gearbelt Series - Timing Belts HT
  • Number of Teeth - Timing Belts 180
  • Pitch Length - Timing Belts 1440mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list