GEARBELT,HT,175 TEETH,LENGTH 2450 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,175 TEETH,LENGTH 2450 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWE7
  • Mfr. Model # 1LWE7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Industry Number 245014M55
  • Material Neoprene
  • Width 55mm
  • Number of Teeth 175
  • Gearbelt Type HT
  • Pitch 14mm
  • Pitch Length 2450mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list