GEARBELT,HT,150 TEETH,LENGTH 2100 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,150 TEETH,LENGTH 2100 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWD9
  • Mfr. Model # 1LWD9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Industry Number 210014M85
  • Number of Teeth 150
  • Width 85mm
  • Pitch Length 2100mm
  • Pitch 14mm
  • Gearbelt Type HT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list