GEARBELT,HT,100 TEETH,LENGTH 1400 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARBELT,HT,100 TEETH,LENGTH 1400 M

DAYTON

Web Price : $284.41 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1LWC1
  • Mfr. Model # 1LWC1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Neoprene
  • Pitch - Timing Belts 14mm
  • Number of Teeth - Timing Belts 100
  • Gearbelt Series - Timing Belts HT
  • Pitch Length - Timing Belts 1400mm
  • Width - Timing Belts 55mm
  • Industry Number - Timing Belts 140014M55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list