Skip Content
GEAR WRENCH FLEX 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR WRENCH FLEX 8MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9908
  • Mfr. Model # 9908
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Fully Polished
  • Overall Length 5.508"
  • SAE or Metric Metric
  • Reversing No
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Flexible Head 180 Deg.
  • Number of Geared Teeth 72
  • Offset 15 Deg.
  • Wrench Style Flexible
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List