Skip Content
GEAR WRENCH FLEX 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR WRENCH FLEX 5/16IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9705
  • Mfr. Model # 9705
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 5.508"
  • Finish Fully Polished
  • Item Ratcheting Combination Wrench
  • Reversing No
  • Number of Geared Teeth 72
  • Flexible Head 180 Deg.
  • Wrench Style Flexible
  • Offset 15 Deg.
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list