Skip Content
GEAR WRENCH FLEX 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR WRENCH FLEX 15MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9915
  • Mfr. Model # 9915
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Finish Fully Polished
  • Item Ratcheting Combination Wrench
  • Number of Points 12
  • Overall Length 7.854"
  • Reversing No
  • Min. Arc Swing 5 deg.
  • Flexible Head 180 Deg.
  • Number of Geared Teeth 72
  • SAE or Metric Metric
  • Offset 15 Deg.
  • Wrench Style Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list