Skip Content
GEAR TIE,18 IN,LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR TIE,18 IN,LIME

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G619
  • Mfr. Model # 18G619
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Lime
  • Includes Packaging
  • Item Gear Tie
  • Length 18"
  • Temp. Range -30 to 170 F
  • Resists UV, Water
  • Gear Tie Item Gear Tie
  • Gear Tie Length 18"
  • Gear Tie Color Lime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list