Skip Content
GEAR,SPUR,16 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR,SPUR,16 PITCH

BOSTON GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L963
  • Mfr. Model # 1L963
  • UNSPSC # 31171707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Bore Dia. (In.) 0.500
  • Hub Projection (In.) 0.50
  • For Use With Mfr. No. L512-6
  • Hub Dia. (In.) 2.19
  • Face Width (In.) 0.500
  • Item Spur Gear
  • Material Steel
  • Outside Dia. (In.) 3.125
  • Overall Length (In.) 1.000
  • Number of Teeth 48
  • Pitch Dia. (In.) 3.000
  • Function Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
  • Keyway None
  • Pitch 16
  • Pressure Angle (Deg.) 14 1/2
  • Setscrew Not Included
  • Agency Compliance AGMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list