GEAR PUMP,2.013 CU IN/REV,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEAR PUMP,2.013 CU IN/REV,4000 PSI

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBD2
  • Mfr. Model # 1DBD2
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.55 lbs

Technical Specs

  • Features -
  • Item Hydraulic Gear Pump
  • Housing Aluminum
  • Length (In.) 5.48
  • Max. Continuous PSI 4000
  • Min. RPM 700
  • Max. Intermittent Pressure (PSI) 4000
  • Shaft Extension (In.) 7/8 x 1-5/8 Keyed
  • Type -
  • GPM @ 3600 RPM & 1000 PSI 29.5
  • GPM @ 1800 RPM & 1000 PSI 15.1
  • Width (In.) 6.9
  • Max. RPM 3000
  • Mounting SAE B 2 Bolt
  • Ports (Inlet) 1-5/8-12
  • Ports (Outlet) 1-5/16-12
  • Nominal GPM @ 1200 RPM 10.5
  • Displacement (Cu. In./Rev.) 2.013
  • Rotation Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list