Skip Content
GEAR PUMP,1.708 CU IN/REV,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEAR PUMP,1.708 CU IN/REV,4000 PSI

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBD1
  • Mfr. Model # 1DBD1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Housing Aluminum
  • Length (In.) 5.27
  • Features -
  • Item Hydraulic Gear Pump
  • Min. RPM 700
  • Max. Intermittent Pressure (PSI) 4000
  • Max. Continuous PSI 4000
  • Shaft Extension (In.) 7/8 x 1-5/8 Keyed
  • GPM @ 1800 RPM & 1000 PSI 12.8
  • Type -
  • GPM @ 3600 RPM & 1000 PSI 25
  • Width (In.) 6.9
  • Mounting SAE B 2 Bolt
  • Ports (Inlet) 1-5/8-12
  • Nominal GPM @ 1200 RPM 8.9
  • Max. RPM 3100
  • Ports (Outlet) 1-5/16-12
  • Displacement (Cu. In./Rev.) 1.708
  • Rotation Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list