Skip Content
GEAR PUMP,0.244 CU IN/REV,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR PUMP,0.244 CU IN/REV,4000 PSI

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBC5
  • Mfr. Model # 1DBC5
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Length (In.) 3.25
  • Item Hydraulic Gear Pump
  • Features -
  • Housing Aluminum
  • Max. Continuous PSI 4000
  • Max. Intermittent Pressure (PSI) 4000
  • Type -
  • GPM @ 3600 RPM & 1000 PSI 3.6
  • Width (In.) 4.92
  • Min. RPM 700
  • Shaft Extension (In.) 1/2 x 1-1/2 Keyed
  • GPM @ 1800 RPM & 1000 PSI 1.8
  • Max. RPM 4000
  • Mounting SAE AA 2 Bolt
  • Ports (Outlet) 3/4-16
  • Rotation Right
  • Nominal GPM @ 1200 RPM 1.3
  • Ports (Inlet) 7/8-14
  • Displacement (Cu. In./Rev.) 0.244

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list