GEAR PUMP,0.214 CU IN/REV,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR PUMP,0.214 CU IN/REV,4000 PSI

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBC4
  • Mfr. Model # 1DBC4
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Features -
  • Housing Aluminum
  • Max. Continuous PSI 4000
  • Length (In.) 3.22
  • Item Hydraulic Gear Pump
  • Max. Intermittent Pressure (PSI) 4000
  • Min. RPM 700
  • Shaft Extension (In.) 1/2 x 1-1/2 Keyed
  • Width (In.) 4.92
  • Type -
  • GPM @ 1800 RPM & 1000 PSI 1.6
  • Max. RPM 4000
  • GPM @ 3600 RPM & 1000 PSI 3.1
  • Mounting SAE AA 2 Bolt
  • Nominal GPM @ 1200 RPM 1.1
  • Rotation Right
  • Ports (Outlet) 3/4-16
  • Ports (Inlet) 7/8-14
  • Displacement (Cu. In./Rev.) 0.214

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list