GEAR PULLER 2/3 JAW 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GEAR PULLER 2/3 JAW 4 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGPC100
  • Mfr. Model # GPC100
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

4 ton Gear Puller with reversible jaw. Maximum reach 3-1/4 inches, maximum spread 4 inches.2/3 jaw.

Technical Specs

  • Number of Jaws 2 or 3
  • Capacity 4 Tons
  • Jaw Style Reversible
  • Screw Length 6"
  • Jaw Reach 3-1/4"
  • Jaw Spread 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list