Skip Content
GEAR OIL SAE 8W-90 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR OIL SAE 8W-90 208.2L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550042101
  • Mfr. Model # 550042101
  • UNSPSC # 15121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1728.0 lbs

Technical Specs

  • Colour Amber
  • Container Type Drum
  • SAE Grade 80W-90
  • Item Gear Oil
  • Specific Gravity 0.904
  • Pour Point -27 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list