Skip Content
GEAR OIL SAE 8W-90 19 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR OIL SAE 8W-90 19 L

PENNZOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZL550042079
  • Mfr. Model # 550042079
  • UNSPSC # 0
  • CATALOGUE PAGE # 3004
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Differentials and Manual Transmissions
  • Container Type Pail
  • Container Size 22.7 L
  • Item Gear Oil
  • Series Conventional
  • SAE Grade 80W/90 EP
  • Standards GL5
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List