Skip Content
GEAR OIL PACKAGE,AIR OP,RATIO 3:1,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR OIL PACKAGE,AIR OP,RATIO 3:1,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TCU6
  • Mfr. Model # 5TCU6
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2861
  • Shipping Weight 30.0 lbs

Technical Specs

  • Air Inlet (In.) 1/4 FNPT
  • For Use With Oils Up To SAE 148
  • Includes Pump, Drum Cover, Digital Oil Control Valve, and 7 Ft Hose
  • Air Motor Size (In.) 2-1/2
  • Item Gear Oil Package
  • Max. Air Inlet PSI 115
  • Max. Output 6.6 gpm
  • Type Air Operated
  • Outlet Pressure Max. (PSI) 345
  • Pump for Multiple Outlets Yes
  • Working Flow Max. (GPM) 7.5
  • Consumption @ 100 PSI 5 cfm
  • Container Size 16 gal.
  • Min. Air Inlet Pressure 70
  • Pump Ratio 3:1
  • Fluid Outlet Thread (In.) 3/4 MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list