GEAR MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPL3
  • Mfr. Model # 1LPL3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1519
  • Shipping Weight 16.86 lbs

Technical Specs

  • Full Load Amps 1.2/0.63
  • Housing Zinc Die Cast
  • Item AC Gearmotor
  • Finish Unpainted
  • Max. Torque 250 in.- lbs.
  • Nameplate RPM 20
  • Number of Brake Discs Required 1
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 81:1
  • Hz 50/60
  • Input HP 1/12
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 16
  • Seals O-Ring Type on Output Shaft
  • Standards cRUus
  • Gears Hardened Steel/Phenolic
  • Gear Material Hardened Steel/Phenolic
  • Lubrication Grease Filled
  • Length Less Shaft 9-7/8"
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #605 Woodruff Key
  • Overhung Load 250 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list