Skip Content
GEAR MOTOR RPM30 60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR MOTOR RPM30 60HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CVZ3
  • Mfr. Model # 4CVZ3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Application Printing Press, Conveyors, Pumps, Mixers
  • Full Load Amps 8.4/4.2
  • Housing Aluminum/Cast Iron
  • Max. Torque 680 in.- lbs.
  • Item AC Gearmotor
  • Bearings Roller on Case, Ball on Motor
  • Includes Capacitor
  • Phase 1
  • Nameplate RPM 30
  • Thermal Protection None
  • Dimension AB 6"
  • Dimension B 7.13"
  • Dimension U 9.07"
  • Dimension Z 5"
  • Dimension BA 1"
  • Enclosure TEFC
  • Dimension X 2"
  • Dimension S 1.38"
  • Gear Ratio 58:1
  • Height (Dimension O) 10.66"
  • Hz 50/60
  • Input HP 1/2
  • Rotation Reversible
  • Insulation Class F
  • Mounting All Position
  • RPM Range 16 - 30
  • Motor Type Capacitor Start
  • Overall Length 15.99"
  • Shaft Orientation Right Angle
  • Starting Torque 2,436 in.-lbs.
  • Standards UL Recognized/CSA
  • Gear Material Hardened Steel/Forged Bronze
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Seals Oil Seals on Axle Shaft
  • Shaft Single Output
  • Dimension A 9.27"
  • Lubrication Gear Oil
  • Dimension C 7"
  • Dimension E 3.22"
  • Dimension D 6"
  • Dimension L 2.50"
  • Dimension F 5.20"
  • Dimension H 3.25"
  • Dimension N 0.44"
  • Dimension D1 10.14"
  • Max. Ambient Temp. 40 Degrees C
  • Dimension D2 3"
  • Keyway Size 1/4" Square x 1-1/4"
  • Dimension AA 6.72"
  • Overhung Load 980 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Worm
  • Shaft Dia. (Dimension U) 1"
  • Voltage 115/208-230
  • Shaft Length (Dimension V) 2.25"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List