GEAR MOTOR MINI DC RPM 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEAR MOTOR MINI DC RPM 36

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXW4
  • Mfr. Model # 5VXW4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Nameplate RPM 36
  • Full Load Amps 0.25
  • Max. Torque 5.6 in-lbs
  • Shaft Dia. (Dimension U) 1/4"
  • Thermal Protection None
  • Item DC Gearmotor
  • Bearings Oil Impregnated Sintered Bronze
  • Gear Ratio 206:1
  • Dimension B 1.062"
  • Dimension Z 0.197"
  • Motor Type PMDC
  • Input HP 1/100
  • Insulation Class B
  • No Load RPM 63
  • Shaft Length (Dimension V) 3/4"
  • Lubrication Grease
  • Gear Case Die Cast Zinc
  • Dimension A 1.50"
  • Reversible Shaft Output Yes
  • Dimension D 0.812"
  • Brushes Yes
  • Dimension C 0.885"
  • Length Less Shaft 3-1/4"
  • Dimension L 4.3"
  • Overhung Load 5.63 lbs.
  • Gear Type Powdered Iron Spur
  • Max. Ambient Temp. 40 Degrees C
  • Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
  • Housing Material Die Cast Zinc
  • Overall Length 4"
  • Starting Torque 5.63 in.-lb.
  • Gear Material Powdered Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list