GEAR MOTOR CRUUS 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR CRUUS 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPY5
  • Mfr. Model # 1LPY5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.51 lbs

Technical Specs

  • Full Load Amps 1.2/0.63
  • Item AC Gearmotor
  • Finish Unpainted
  • Housing Zinc Die Cast
  • Max. Torque 89 in.- lbs.
  • Nameplate RPM 40
  • Thermal Protection None
  • Number of Brake Discs Required 1
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Capacitor Required Included
  • Input HP 1/12
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Insulation Class B
  • Gear Ratio 37:1
  • RPM @ 50 Hz 32.5
  • Seals Lip Type on Output Shaft
  • Standards cRUus
  • Gears Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Lubrication Grease Filled
  • Gear Material Input Gear Steel, Hardened Steel, Output Gear Cast Iron
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #404 Woodruff Key
  • Gear Type Worm
  • Gear Case Material Die Cast Zinc
  • Overhung Load 100 lbs.
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list