GEAR MOTOR AC PARA SHFT 33RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR AC PARA SHFT 33RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z082
  • Mfr. Model # 6Z082
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 7.25 lbs

Product Details

Fractional AC parallel shaft gearmotor, PSC, TENV 115 V 60 Hz, 1/20 HP 32.7 RPM, full load torque 96 in-lbs. capacitor required Dayton model number DTN5M005.

Technical Specs

  • Full Load Amps 0.6 A
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 96 in.-lb.
  • Nameplate RPM 33
  • Dimension X 2.1"
  • Capacitor Required DMD2MDV6
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 49:1
  • Thermal Protection None
  • Hz 60
  • Input HP 1/20
  • Motor Type Permanent Split Capacitor
  • Gear Material Steel or Heat Treated Powdered Metal
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gears 1 St Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Lubrication Permanent Heavy Duty Gear Oil
  • Dimension C 8.41"
  • Dimension L 4.34"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-3/8"
  • Overhung Load 90 lbs.
  • Gear Type Helical First Stage/Spur
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1/2 x 1"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 1/8" x 3/4"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list