GEAR MOTOR AC PARA SHFT 17RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR AC PARA SHFT 17RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z081
  • Mfr. Model # 6Z081
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 7.05 lbs

Product Details

Parallel Shaft AC Gearmotor, Nameplate Speed 17 RPM, input Power 1/20 HP, Gear Ratio 96:1, Voltage at 60 Hz 115, Overhung Load 90 Pounds, Rotation Reversible, Full Load Torque 100 inch Pounds, Full Load Current 0.62 Amp

Technical Specs

  • Housing Die Cast Aluminum
  • Max. Torque 100 in.-lb.
  • Item AC Gearmotor
  • Nameplate RPM 17
  • Full Load Amps 0.6 A
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Capacitor Required DMD2MDV6
  • Dimension X 2.1"
  • Hz 60
  • Gear Ratio 96:1
  • Input HP 1/20
  • Motor Type Permanent Split Capacitor
  • Gear Material Steel or Heat Treated Powdered Metal
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gears 1 St Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Dimension C 8.41"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Overhung Load 90 lbs.
  • Length Less Shaft 7-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Dimension L 4.34"
  • Gear Type Helical First Stage/Spur
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1/2 x 1"
  • Insulation Class B
  • Finish Powder Coat Black
  • Application Conveyors, Packaging Equipment
  • Standards UL
  • Keyway Size 1/8" x 3/4"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list