Skip Content
GEAR MOTOR AC 9 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEAR MOTOR AC 9 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK71
  • Mfr. Model # 6MK71
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.75 lbs

Technical Specs

  • Full Load Amps 1.30/0.65
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 341 in.- lbs.
  • Nameplate RPM 9.0
  • Capacitor Required Included
  • Bearings Needle, Oversized on Output Shaft
  • Thermal Protection None
  • Input HP 1/12
  • Gear Ratio 180:1
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Gear Material Precision Machined and Hardened
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-3/4"
  • Gear Type AGMA Class 9
  • Overhung Load 491 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Phase 1
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Type AC Gearmotor
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 115/230VAC
  • Gearmotor Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list