GEAR MOTOR AC 5RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEAR MOTOR AC 5RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK70
  • Mfr. Model # 6MK70
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.65 lbs

Technical Specs

  • Housing Die Cast Aluminum
  • Full Load Amps 1.30/0.65
  • Max. Torque 310 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 5.0
  • Hz 50/60
  • Capacitor Required Included
  • Gear Ratio 336:1
  • Thermal Protection None
  • Bearings Needle, Oversized on Output Shaft
  • Motor Type Permanent Split Capacitor
  • Input HP 1/12
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gear Material Precision Machined and Hardened
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Length Less Shaft 9-3/4"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 565 lbs.
  • Gear Type AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Type AC Gearmotor
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Voltage 115/230VAC
  • Gearmotor Phase 1
  • Gearmotor Mounting Position All Angle
  • Gearmotor Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list