Discontinued with Replacement
GEAR MOTOR 90VDC 77:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEAR MOTOR 90VDC 77:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z130B
  • Mfr. Model # 4Z130B
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
DC GEARMOTOR,22 RPM,90V,TENV

Your Price: NA

Product Details

Parallel shaft 90 VDC gear motor, nameplate speed 24 RPM, input power 1/8 HP, gear ratio 77:1, overhung load 150 lbs., full load torque 280 in.-lbs., full load current 1.5 amps, enclosure totally enclosed non-ventilated, motor type permanent magnet.

Technical Specs

  • Item DC Gearmotor
  • Max. Torque 280 in-lbs
  • Gear Ratio 82:1
  • Nameplate RPM 22
  • Overhung Load 150 lbs.
  • Input HP 1/8
  • Length Less Shaft 10.44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list