GEAR MOTOR 90VDC 20:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR 90VDC 20:1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z381B
  • Mfr. Model # 4Z381B
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1511
  • Shipping Weight 33.54 lbs

Product Details

Parallel shaft 90 VDC gearmotor, nameplate speed 92 RPM, input power 1/8 HP, gear ratio 20:1, overhung load 150 lbs., full load torque 77 in.-lbs., full load current 1.5 amps, enclosure totally enclosed non-ventilated, motor type permanent magnet.

Technical Specs

  • Nameplate RPM 94
  • Max. Torque 77 in.-lb.
  • Item DC Gearmotor
  • Input HP 1/8
  • Gear Ratio 19:1
  • Length Less Shaft 10-1/8"
  • Overhung Load 150 lbs.
  • Shaft Dia. (Dimension U) 5/8"
  • Insulation Class F
  • Shaft Length (Dimension V) 1.5"
  • Application Conveyors, Roasters Packaging Equipment
  • Full Load Amps 1.5 A
  • Finish Powder Coat Black
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Housing Material Die Cast Aluminum
  • Overall Length 11-5/8"
  • Motor Type Permanent Magnet DC
  • Seals On Input and Output Shaft
  • Standards cRUus, CSA, RoHS
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes 6YHY6
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size 3/16" x 1"
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Thermal Protection None
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Mounting Position All Angle
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 90VDC
  • Gearmotor RPM Range 76 - 100
  • Gearmotor Rotation CW/CCW
  • Gearmotor Type DC Gearmotor
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list