GEAR MOTOR 90VDC 139RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR MOTOR 90VDC 139RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H561
  • Mfr. Model # 2H561
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item DC Gearmotor
  • Nameplate RPM 139
  • Max. Torque 42 in-lbs
  • Full Load Amps 1.22
  • Shaft Dia. (Dimension U) 1/2"
  • Thermal Protection None
  • Bearings Needle Throughout, Ball on Motor
  • Dimension X 7.94"
  • Input HP 1/10
  • Gear Ratio 13:1
  • Shaft Length (Dimension V) 1"
  • Gear Case Die Cast Aluminum
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Dimension D 3.15"
  • Brushes Externally Replaceable
  • Dimension L 8.78"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 220 lbs.
  • Length Less Shaft 8-3/4"
  • Replacement Brushes DTN6YHY6
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 9-3/4"
  • Reversible Shaft Output No
  • Gear Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list