Skip Content
GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05308
  • Mfr. Model # 0220-05308
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Tural
  • Dimension K 0.875"
  • Duty Standard
  • Dimension B 1-63/64"
  • Dimension V 1.255"/1.250"
  • Housing Material Cast Aluminum
  • Standards AGMA
  • Input RPM 1750
  • Dimension G 0.594"
  • Dimension H 1.188"
  • Dimension M 11/64"
  • Number of Stages 1
  • Nominal Output RPM 1750
  • Bearings Precision Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 3.95"
  • Shaft Orientation Right Angle
  • Seal Type Double Lip
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Lubrication Lubriplate 5555
  • Dimension A 1-3/8"
  • Dimension F 17/64"
  • Dimension C 3-61/64"
  • Dimension D 0.656"
  • Reducer Model No. AD4
  • Bore Dia. 3/8"
  • Max. Input HP 0.913
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 3/8"
  • Output Shaft Height 19/32"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 32.90 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list