GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05307
  • Mfr. Model # 0220-05307
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Tural
  • Dimension K 0.875"
  • Dimension V 1.255"/1.250"
  • Duty Standard
  • Dimension B 1-63/64"
  • Housing Material Cast Aluminum
  • Standards AGMA
  • Dimension G 0.594"
  • Input RPM 1750
  • Dimension H 1.188"
  • Dimension M 11/64"
  • Bearings Precision Ball
  • Number of Stages 1
  • Nominal Output RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 3.95"
  • Nominal Ratio 1:1
  • Seal Type Double Lip
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Dimension A 1-3/8"
  • Lubrication Lubriplate 5555
  • Dimension C 3-61/64"
  • Dimension D 0.656"
  • Dimension F 17/64"
  • Max. Input HP 0.913
  • Bore Dia. 3/8"
  • Reducer Model No. AD4
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 3/8"
  • Pinion Material Hardened Steel
  • Speed Reducer Type Bevel
  • Output Shaft Height 19/32"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 32.90 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list