Skip Content
GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRVE,BEVEL,1750RPM,.913HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00206
  • Mfr. Model # 0220-00206
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Gear Drive
  • Finish Tural
  • Dimension K 1.188"
  • Dimension V 1.255"/1.250"
  • Dimension W 0.60"
  • Dimension B 31/32"
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Dimension G 1.312"
  • Housing Material Cast Aluminum
  • Dimension H 13/64"
  • Dimension M 0.438"
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Precision Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 3.53"
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Lubrication Lubriplate 5555
  • Dimension A 1-3/8"
  • Dimension C 1-31/32"
  • Dimension F 0.656"
  • Dimension D 1-9/16"
  • Bore Dia. 3/8"
  • Reducer Model No. AD1
  • Max. Input HP 0.913
  • Speed Reducer Type Bevel
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 3/8"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Output Shaft Height 2-3/4"
  • Max. Output Torque 32.90 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list