Skip Content
GEAR DRVE,BEVEL,1750RPM,.262HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRVE,BEVEL,1750RPM,.262HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05309
  • Mfr. Model # 0220-05309
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Tural
  • Item Gear Drive
  • Dimension K 0.875"
  • Dimension V 1.255"/1.250"
  • Dimension B 1-63/64"
  • Duty Standard
  • Standards AGMA
  • Input RPM 1750
  • Housing Material Cast Aluminum
  • Dimension G 0.594"
  • Dimension H 1.188"
  • Dimension M 11/64"
  • Bearings Precision Ball
  • Nominal Output RPM 875
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Overall Length 3.95"
  • Seal Type Double Lip
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Lubriplate 5555
  • Dimension A 1-3/8"
  • Dimension C 3-61/64"
  • Dimension F 17/64"
  • Dimension D 0.656"
  • Max. Input HP 0.262
  • Reducer Model No. AD4
  • Bore Dia. 3/8"
  • Speed Reducer Type Bevel
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 3/8"
  • Output Shaft Height 19/32"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 18.90 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list