GEAR DRVE,BEVEL,1750RPM,2.19HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRVE,BEVEL,1750RPM,2.19HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05407
  • Mfr. Model # 0220-05407
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Finish Tural
  • Item Gear Drive
  • Dimension W 3/16" x 3/32" x 1-7/32"
  • Dimension K 1.375"
  • Dimension V 2.005"/2.000"
  • Dimension B 3-5/8"
  • Housing Material Cast Aluminum
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Dimension H 1.875"
  • Dimension G 0.937"
  • Dimension M 17/64"
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Precision Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 7.25"
  • Rotation Reversible
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Lubrication Lubriplate 5555
  • Dimension A 2-1/8"
  • Dimension D 0.937"
  • Dimension C 7-1/4"
  • Dimension F 17/64"
  • Max. Input HP 2.19
  • Bore Dia. 5/8"
  • Reducer Model No. AD5
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 5/8"
  • Pinion Material Hardened Steel
  • Output Shaft Height 1-1/2"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 78.70 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list