Skip Content
GEAR DRVE,BEVEL,1750RPM,2.19HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRVE,BEVEL,1750RPM,2.19HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00302
  • Mfr. Model # 0220-00302
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Gear Drive
  • Dimension K 1.875"
  • Finish Tural
  • Dimension V 2.005"/2.000"
  • Dimension W 3/16" x 3/32" x 1-7/32"
  • Dimension B 1-9/32"
  • Duty Standard
  • Housing Material Cast Aluminum
  • Input RPM 1750
  • Dimension G 1.875"
  • Dimension H 17/64"
  • Standards AGMA
  • Dimension M 0.687"
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Precision Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 6.41"
  • Seal Type Double Lip
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Lubriplate 5555
  • Gear Material 8620 Steel
  • Dimension A 2-1/8"
  • Dimension F 0.937"
  • Dimension C 3-5/8"
  • Dimension D 2-25/32"
  • Bore Dia. 5/8"
  • Gear Type Spiral Bevel
  • Reducer Model No. AD2
  • Max. Input HP 2.19
  • Speed Reducer Type Bevel
  • Output Shaft Height 4-3/4"
  • Output Shaft Dia. 5/8"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 78.70 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list