Skip Content
GEAR DRVE,BEVEL,1750RPM,1.07HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRVE,BEVEL,1750RPM,1.07HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05409
  • Mfr. Model # 0220-05409
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Tural
  • Item Gear Drive
  • Dimension K 1.375"
  • Duty Standard
  • Dimension V 2.005"/2.000"
  • Dimension B 3-5/8"
  • Housing Material Cast Aluminum
  • Standards AGMA
  • Input RPM 1750
  • Dimension G 0.937"
  • Dimension H 1.875"
  • Dimension M 17/64"
  • Number of Stages 1
  • Nominal Output RPM 875
  • Bearings Precision Ball
  • Overall Length 7.25"
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Nominal Ratio 2:1
  • Shaft Orientation Right Angle
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Dimension A 2-1/8"
  • Lubrication Lubriplate 5555
  • Dimension D 0.937"
  • Dimension C 7-1/4"
  • Dimension F 17/64"
  • Bore Dia. 5/8"
  • Max. Input HP 1.07
  • Speed Reducer Type Bevel
  • Reducer Model No. AD5
  • Gear Type Spiral Bevel
  • Output Shaft Height 1-1/2"
  • Output Shaft Dia. 5/8"
  • Pinion Material Hardened Steel
  • Max. Output Torque 77.20 in.-lb.
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list